This item is Discontinued.

Spectrum Ethyl 5-Bromonicotinate, 25g E0866-25G

Ethyl 5-Bromonicotinate, 25g (Discontinued)

  • Mfr # E0866-25G
  • Zoro # G8076247
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E0866-25G
Zoro #
G8076247
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
25 g

Details

Item
Ethyl 5-Bromonicotinate
CAS Number
20986-40-7
Chemical Container Type
Bottle
Molecular Weight
230.06
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Chemical Formula
C8H8BrNO2

Description

Ethyl 5-Bromonicotinate, CAS Number 20986-40-7, Molecular Weight 230.06, Chemical Formula C8H8BrNO2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.