Ethyl Acetate, NF, 4L, PK4
- Mfr # ET105-4LTGL97
- Zoro # G8031322
product price:Â
$
1,227.99
/pk of 4, $307.00/ea
Free Shipping & Returns
Key Features
Chemical Grade
NF
Shelf Life
24 mo
CAS Number
141-78-6
Chemical Formula
C4H8O2
Chemical Container Type
Bottle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ET105-4LTGL97
- Zoro #
- G8031322
- UPC #
- -
- Country of Origin
- United States
- Item
- Ethyl Acetate
- Chemical Grade
- NF
- Shelf Life
- 24 mo
- CAS Number
- 141-78-6
- Chemical Formula
- C4H8O2
- Chemical Container Type
- Bottle
- Shipping Restrictions
- UN1173, Ethyl Acetate, 3, PG II
- Molecular Weight
- 88.11
- Chemical Container Material
- Amber Glass
- Color
- Colorless
- Application
- Analytical Testing Labs
- Container Type
- Bottle
- Product Type
- Ethyl Acetate
- Form
- Liquid
- Container Material
- Glass
- REMOVE - Previous PI Node
- E
- Quantity
- 1
- Storage Temperature - Minimum
- 20 Degrees C
- Storage Temperature - Maximum
- 22 Degrees C
- Volume
- 4 L
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 4 L
Description
Ethyl Acetate, Concentration Not Applicable, CAS Number 141-78-6, Molecular Weight 88.11, Chemical Formula C4H8O2, APHA Not Applicable, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade NF, Chemical Container Size 4 L, Chemical Family Type Solvent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions UN1173, Ethyl Acetate, 3, PG II, Standards Not Applicable, Special Information Not Applicable, Package Quantity 4
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.