Shop SPECTRUM

Zinc Sulfate, Heptahdrt, grnlr, USP, 12kg

  • Mfr # ZI120-12KG
  • Zoro # G7995850

product price: 
$
746.99
/ea
Free Shipping & Returns

Key Features

CAS Number
7446-20-0
Shelf Life
36 mo
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Material
Plastic
Molecular Weight
287.56
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZI120-12KG
Zoro #
G7995850
UPC #
-
Country of Origin
United States
Item
Zinc Sulfate
CAS Number
7446-20-0
Shelf Life
36 mo
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Material
Plastic
Molecular Weight
287.56
Chemical Container Type
Drum
Chemical Grade
USP
Chemical Formula
ZnSO4; 7H2O
Application
Analytical Testing Labs
Container Type
Drum
Color
Colorless
Product Type
Zinc Sulfate
Container Material
Plastic
Features
Hygroscopic
Special Information
Hygroscopic
Form
Powder
REMOVE - Previous PI Node
Z
Quantity
12
Storage Temperature - Minimum
20 Degrees C
Storage Temperature - Maximum
22 Degrees C
Volume
12 kg
Chemical Properties
Heptahydrate
Calibration Certificate
No
Wire Color
Colorless

Dimensions

Chemical Container Size
12 kg

Description

Zinc Sulfate - Heptahydrate, Concentration Not Applicable, CAS Number 7446-20-0, Molecular Weight 287.56, Chemical Formula ZnSO4; 7H2O, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade USP, Chemical Container Size 12 kg, Chemical Family Type Reagent, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.