Ethyl Acetate, NF, 500mL, PK6
- Mfr # ET105-500MLGL0R
- Zoro # G8094173
product price:Â
$
546.99
/pk of 6, $91.17/ea
Free Shipping & Returns
Key Features
Chemical Container Material
Amber Glass
Chemical Container Size
500 mL
Chemical Container Type
Bottle
Chemical Grade
NF
Molecular Weight
88.11
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ET105-500MLGL0R
- Zoro #
- G8094173
- UPC #
- -
- Country of Origin
- United States
- Item
- Ethyl Acetate
- Chemical Container Material
- Amber Glass
- Chemical Container Type
- Bottle
- Chemical Grade
- NF
- Molecular Weight
- 88.11
- Shelf Life
- 24 mo
- Chemical Formula
- C4H8O2
- CAS Number
- 141-78-6
- Shipping Restrictions
- UN1173, Ethyl Acetate, 3, PG II
- Container Type
- Bottle
- Color
- Colorless
- Application
- Analytical Testing Labs
- Product Type
- Ethyl Acetate
- Container Material
- Glass
- Form
- Liquid
- Quantity
- 500
- Volume
- 500 mL
- Storage Temperature - Maximum
- 22 Degrees C
- REMOVE - Previous PI Node
- E
- Storage Temperature - Minimum
- 20 Degrees C
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 500 mL
Description
Ethyl Acetate, Concentration Not Applicable, CAS Number 141-78-6, Molecular Weight 88.11, Chemical Formula C4H8O2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade NF, Chemical Container Size 500 mL, Chemical Family Type Solvent, Shelf Life 24 mo, Shipping Restrictions UN1173, Ethyl Acetate, 3, PG II, Standards Not Applicable, Special Information Not Applicable, Package Quantity 6
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.