Ethyl Alch, 190 Prf, FCC, 4X4L, Plas, PK4

  • Mfr # E1020-4LTPL-CS4
  • Zoro # G7939458
product price: 
$
1,458.99
/pk of 4, $364.75/ea
Free Shipping & Returns

Key Features

Chemical Container Material
Plastic
Chemical Grade
FCC
Chemical Container Type
Jug
Chemical Formula
C2H5OH
Molecular Weight
46.07
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E1020-4LTPL-CS4
Zoro #
G7939458
UPC #
-
Country of Origin
United States
Item
Ethanol
Chemical Container Material
Plastic
Chemical Grade
FCC
Chemical Container Type
Jug
Chemical Formula
C2H5OH
Molecular Weight
46.07
Shelf Life
36 mo
Special Information
Light Sensitive
Shipping Restrictions
UN1170, Ethanol, 3, PG II
CAS Number
64-17-5
Concentration
190 Proof
Application
Food and Beverage, Nutritional Supplement
Color
Colorless
Container Type
Jug
Product Type
Ethanol
Container Material
Plastic
Features
Light Sensitive
Form
Liquid
Storage Temperature - Maximum
22 Degrees C
Volume
4 L
REMOVE - Previous PI Node
E
Quantity
1
Storage Temperature - Minimum
20 Degrees C
Calibration Certificate
No
Grade Certification
Kosher
Wire Color
Colorless

Dimensions

Chemical Container Size
4 L

Description

Ethanol, Concentration 190 Proof, CAS Number 64-17-5, Molecular Weight 46.07, Chemical Formula C2H5OH, Chemical Container Material Plastic, Chemical Container Type Jug, Chemical Grade FCC, Chemical Container Size 4 L, Chemical Family Type Alcohol, Shelf Life 36 mo, Shipping Restrictions UN1170, Ethanol, 3, PG II, Standards Not Applicable, Special Information Not Applicable, Package Quantity 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA, PR

Ratings & reviews