Ellagic Acid, C14H6O8xH2O, 5g
- Mfr # E0375-5G
- Zoro # G8125807
product price:Â
$
105.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
5 g
CAS Number
133039-73-3
Chemical Container Material
Clear Glass
Calibration Certificate
No
Shelf Life
24 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E0375-5G
- Zoro #
- G8125807
- UPC #
- -
- Country of Origin
- Japan
- Item
- Ellagic Acid
- CAS Number
- 133039-73-3
- Chemical Container Material
- Clear Glass
- Calibration Certificate
- No
- Shelf Life
- 24 mo
- Chemical Grade
- Reagent
- Molecular Weight
- F.W. 302.19xH2pO
- Chemical Container Type
- Bottle
- Chemical Formula
- C14H6O8xH2O
Dimensions
- Chemical Container Size
- 5 g
Description
Ellagic Acid, CAS Number 133039-73-3, Molecular Weight F.W. 302.19xH2pO, Chemical Formula C14H6O8xH2O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Acids, Calibration Certificate No, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.