Ethyl Alch, 190 Prf, Rgnt, ACS, 4X4L, Gls, PK4

  • Mfr # E1029-4LTGL-CS4
  • Zoro # G7981010
product price: 
$
1,264.99
/pk of 4, $316.25/ea
Free Shipping & Returns

Key Features

Concentration
190 Proof
Shipping Restrictions
UN1170, Ethanol, 3, PG II
Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Formula
C2H5OH
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E1029-4LTGL-CS4
Zoro #
G7981010
UPC #
-
Country of Origin
United States
Item
Ethanol
Concentration
190 Proof
Shipping Restrictions
UN1170, Ethanol, 3, PG II
Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Formula
C2H5OH
Chemical Container Material
Amber Glass
Special Information
Light Sensitive
CAS Number
64-17-5
Molecular Weight
46.07
Chemical Grade
ACS
Application
Industrial
Container Type
Bottle
Color
Colorless
Product Type
Ethanol
Features
Light Sensitive
Form
Liquid
Container Material
Glass
Volume
4 L
Quantity
1
Storage Temperature - Minimum
20 Degrees C
REMOVE - Previous PI Node
E
Storage Temperature - Maximum
22 Degrees C
Calibration Certificate
No
Wire Color
Colorless

Dimensions

Chemical Container Size
4 L

Description

Ethanol, Concentration 190 Proof, CAS Number 64-17-5, Molecular Weight 46.07, Chemical Formula C2H5OH, APHA Not Applicable, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 4 L, Chemical Family Type Alcohol, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions UN1170, Ethanol, 3, PG II, Standards Not Applicable, Special Information Light Sensitive, Package Quantity 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA, PR

Ratings & reviews