Shop SPECTRUM
See all product information
Create Account
Ethyl Silicate, Condensed, 3kg
- Mfr # E1105-3KG14
- Zoro # G8019930
product price:Â
$
905.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Container Material
Amber Glass
CAS Number
78-10-4
Chemical Grade
Lab
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E1105-3KG14
- Zoro #
- G8019930
- UPC #
- -
- Country of Origin
- United States
- Item
- Ethyl Silicate, Condensed
- Chemical Container Type
- Bottle
- Shelf Life
- 24 mo
- Chemical Container Material
- Amber Glass
- CAS Number
- 78-10-4
- Chemical Grade
- Lab
- Shipping Restrictions
- UN1292, Tetraethyl silicate, 3, PG III
Dimensions
- Chemical Container Size
- 3 kg
Description
Ethyl Silicate, Condensed, CAS Number 78-10-4, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 3 kg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1292, Tetraethyl silicate, 3, PG III
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.