Ethyl Alch, Abs, 200Prf, Rgnt, ACS, 20L, Plas

  • Mfr # E1028-20LTPL
  • Zoro # G7971192
product price: 
$
1,431.99
/ea
Free Shipping & Returns

Key Features

Concentration
200 Proof
Chemical Grade
ACS
Chemical Container Material
Plastic
Chemical Formula
C2H5OH
Chemical Container Type
Drum
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E1028-20LTPL
Zoro #
G7971192
UPC #
-
Country of Origin
United States
Item
Ethanol
Concentration
200 Proof
Chemical Grade
ACS
Chemical Container Material
Plastic
Chemical Formula
C2H5OH
Chemical Container Type
Drum
Molecular Weight
46.07
CAS Number
64-17-5
Shipping Restrictions
UN1170, Ethanol, 3, PG II
Shelf Life
24 mo
Special Information
Light Sensitive
Container Type
Drum
Color
Colorless
Application
Industrial
Product Type
Ethanol
Features
Light Sensitive
Form
Liquid
Container Material
Plastic
Storage Temperature - Minimum
20 Degrees C
Storage Temperature - Maximum
22 Degrees C
Volume
20 L
Quantity
20
REMOVE - Previous PI Node
E
Calibration Certificate
No
Wire Color
Colorless

Dimensions

Chemical Container Size
20 L

Description

Ethanol, Concentration 200 Proof, CAS Number 64-17-5, Molecular Weight 46.07, Chemical Formula C2H5OH, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade ACS, Chemical Container Size 20 L, Chemical Family Type Alcohol, Shelf Life 24 mo, Shipping Restrictions UN1170, Ethanol, 3, PG II, Standards Not Applicable, Special Information Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA, PR

Ratings & reviews