Shop SPECTRUM

Ethyl Alch, Abs, 200Prf, Rgnt, ACS, Plas, PK4

  • Mfr # E1028-4LTPL-CS4
  • Zoro # G7996998

product price: 
$
1,240.99
/pk of 4, $310.25/ea
Free Shipping & Returns

Key Features

Chemical Container Material
Plastic
Concentration
200 Proof
Special Information
Light Sensitive
Chemical Grade
ACS
CAS Number
64-17-5
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E1028-4LTPL-CS4
Zoro #
G7996998
UPC #
-
Country of Origin
United States
Item
Ethanol
Chemical Container Material
Plastic
Concentration
200 Proof
Special Information
Light Sensitive
Chemical Grade
ACS
CAS Number
64-17-5
Shipping Restrictions
UN1170, Ethanol, 3, PG II
Chemical Formula
C2H5OH
Molecular Weight
46.07
Shelf Life
24 mo
Chemical Container Type
Jug
Container Type
Jug
Application
Industrial
Color
Colorless
Product Type
Ethanol
Form
Liquid
Features
Light Sensitive
Container Material
Plastic
Storage Temperature - Maximum
22 Degrees C
Volume
4 L
Quantity
1
Storage Temperature - Minimum
20 Degrees C
REMOVE - Previous PI Node
E
Calibration Certificate
No
Wire Color
Colorless

Dimensions

Chemical Container Size
4 L

Description

Ethanol, Concentration 200 Proof, CAS Number 64-17-5, Molecular Weight 46.07, Chemical Formula C2H5OH, APHA Not Applicable, Chemical Container Material Plastic, Chemical Container Type Jug, Chemical Grade ACS, Chemical Container Size 4 L, Chemical Family Type Alcohol, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions UN1170, Ethanol, 3, PG II, Standards Not Applicable, Special Information Light Sensitive, Package Quantity 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA, PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.