Shop SPECTRUM
See all product information
Create Account
Ethyl Glycidyl Ether, 25mL, CAS 4016-11-9
- Mfr # E1466-25ML
- Zoro # G8043782
product price:Â
$
119.99
/ea
Free Shipping & Returns
Key Features
Chemical Formula
C5H10O2
Chemical Container Size
25 mL
Shelf Life
24 mo
Shipping Restrictions
UN2752, 1,2-Epoxy-3-Ethoxypropane, 3, PG III
Chemical Container Type
Bottle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E1466-25ML
- Zoro #
- G8043782
- UPC #
- -
- Country of Origin
- United States
- Item
- Ethyl Glycidyl Ether
- Chemical Formula
- C5H10O2
- Shelf Life
- 24 mo
- Shipping Restrictions
- UN2752, 1,2-Epoxy-3-Ethoxypropane, 3, PG III
- Chemical Container Type
- Bottle
- Molecular Weight
- 102.13
- Concentration
- 100%
- Chemical Container Material
- Amber Glass
- CAS Number
- 4016-11-9
- Chemical Grade
- Reagent
Dimensions
- Chemical Container Size
- 25 mL
Description
Ethyl Glycidyl Ether, Concentration 100 Percent, CAS Number 4016-11-9, Molecular Weight 102.13, Chemical Formula C5H10O2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Solvents, Shelf Life 24 mo, Shipping Restrictions UN2752, 1,2-Epoxy-3-Ethoxypropane, 3, PG III
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.