Shop SPECTRUM
See all product information
Create Account
Ethyl Orng Sodium Salt, 5g, 62758-12-7 CAS
- Mfr # E1183-5GM
- Zoro # G8035839
product price:Â
$
70.59
/ea
Key Features
Concentration
100%
Chemical Container Size
5 g
Chemical Container Material
Amber Glass
Molecular Weight
F.W. 355.39
Shelf Life
24 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E1183-5GM
- Zoro #
- G8035839
- UPC #
- -
- Country of Origin
- United States
- Item
- Ethyl Orange Sodium Salt
- Concentration
- 100%
- Chemical Container Material
- Amber Glass
- Molecular Weight
- F.W. 355.39
- Shelf Life
- 24 mo
- Chemical Formula
- C16H18N3NaO3S
- Chemical Container Type
- Bottle
- Chemical Grade
- Reagent
- CAS Number
- 62758-12-7
Dimensions
- Chemical Container Size
- 5 g
Description
Ethyl Orange Sodium Salt, Concentration 100 Percent, CAS Number 62758-12-7, Molecular Weight F.W. 355.39, Chemical Formula C16H18N3NaO3S, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Standards and Solutions, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.