Shop SPECTRUM
See all product information
Create Account
Ethyl Tetrafluoroborate, C6H11BF4N2, 25g
- Mfr # E0496-25G
- Zoro # G8195089
product price:Â
$
326.99
/ea
Free Shipping & Returns
Key Features
Shipping Restrictions
UN1760, Corrosive Liquid, n.o.s., 8, PG III
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Chemical Formula
C6H11BF4N2
Shelf Life
24 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E0496-25G
- Zoro #
- G8195089
- UPC #
- -
- Country of Origin
- Japan
- Item
- Ethyl-methylimidazolium Tetrafluoroborate
- Shipping Restrictions
- UN1760, Corrosive Liquid, n.o.s., 8, PG III
- Chemical Container Material
- Clear Glass
- Chemical Container Type
- Bottle
- Chemical Formula
- C6H11BF4N2
- Shelf Life
- 24 mo
- Molecular Weight
- F.W. 197.97
- CAS Number
- 143314-16-3
- Chemical Grade
- Reagent
Dimensions
- Chemical Container Size
- 25 g
Description
Ethyl-methylimidazolium Tetrafluoroborate, CAS Number 143314-16-3, Molecular Weight F.W. 197.97, Chemical Formula C6H11BF4N2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1760, Corrosive Liquid, n.o.s., 8, PG III
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.