(Ethylenedinitrilo)tetraacetic Acid, 500g
- Mfr # E1040-500GM10
- Zoro # G7922028
product price:Â
$
168.99
/ea
Free Shipping & Returns
Key Features
Shelf Life
24 mo
Chemical Container Material
Plastic
Chemical Container Type
Bottle
CAS Number
60-00-4
Chemical Container Size
500 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E1040-500GM10
- Zoro #
- G7922028
- UPC #
- -
- Country of Origin
- United States
- Item
- (Ethylenedinitrilo)tetraacetic Acid, Powder, Reagents, ACS
- Shelf Life
- 24 mo
- Chemical Container Material
- Plastic
- Chemical Container Type
- Bottle
- CAS Number
- 60-00-4
- Chemical Grade
- ACS
- Chemical Formula
- C10H16N2O8
- Molecular Weight
- F.W. 292.25
Dimensions
- Chemical Container Size
- 500 g
Description
(Ethylenedinitrilo)tetraacetic Acid, Powder, Reagent, ACS, CAS Number 60-00-4, Molecular Weight F.W. 292.25, Chemical Formula C10H16N2O8, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 g, Chemical Family Type Standards and Solutions, Shelf Life 24 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.