Rochelle Salt Stabilizer, for Ammonia De
- Mfr # R6640000-120A
- Zoro # G005379931
product price:Â
$
27.59
/ea
Key Features
Chemical Container Material
Plastic
CAS Number
7732-18-5; 6381-59-5
Shelf Life
18 mo
Chemical Grade
ACS
Product Type
Rochelle Salt Stabilizer (Certified), for Ammonia Determination
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R6640000-120A
- Zoro #
- G005379931
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 120 mL
Details
- Item
- Rochelle Salt Stabilizer (Certified), for Ammonia Determination
- Chemical Container Material
- Plastic
- CAS Number
- 7732-18-5; 6381-59-5
- Shelf Life
- 18 mo
- Chemical Grade
- ACS
- Product Type
- Rochelle Salt Stabilizer (Certified), for Ammonia Determination
- Chemical Container Type
- Bottle
- APHA
- 4500-NH3 C
Description
Rochelle Salt Stabilizer (Certified), for Ammonia Determination, CAS Number 7732-18-5; 6381-59-5, APHA 4500-NH3 C, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 120 mL, Chemical Family Type Standards and Solutions, Shelf Life 18 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.