Ethylene Glycol Monoallyl Ether, 25mL
- Mfr # E0326-25ML
- Zoro # G8141660
product price:Â
$
35.89
/ea
Key Features
Shipping Restrictions
UN3271, Ethers, n.o.s., 3, PG III
Chemical Container Size
25 mL
Shelf Life
24 mo
CAS Number
111-45-5
Chemical Container Material
Clear Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E0326-25ML
- Zoro #
- G8141660
- UPC #
- -
- Country of Origin
- Japan
- Item
- Ethylene Glycol Monoallyl Ether
- Shipping Restrictions
- UN3271, Ethers, n.o.s., 3, PG III
- Shelf Life
- 24 mo
- CAS Number
- 111-45-5
- Chemical Container Material
- Clear Glass
- Chemical Grade
- Reagent
- Chemical Formula
- C5H10O2
- Chemical Container Type
- Bottle
- Molecular Weight
- F.W. 102.13
Dimensions
- Chemical Container Size
- 25 mL
Description
Ethylene Glycol Monoallyl Ether, CAS Number 111-45-5, Molecular Weight F.W. 102.13, Chemical Formula C5H10O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Solvents, Shelf Life 24 mo, Shipping Restrictions UN3271, Ethers, n.o.s., 3, PG III
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.