Shop SPECTRUM
See all product information
Create Account
Ethylenediaminetetraacetic Acid Iron
- Mfr # E1002-100GM
- Zoro # G8077279
product price:Â
$
101.99
/ea
Free Shipping & Returns
Key Features
Shelf Life
24 mo
Concentration
100%
Chemical Grade
Reagent
Chemical Formula
C10H12FeN2NaO8
Chemical Container Type
Bottle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E1002-100GM
- Zoro #
- G8077279
- UPC #
- -
- Country of Origin
- United States
- Item
- Ethylenediaminetetraacetic Acid Iron (III) Sodium Salt
- Shelf Life
- 24 mo
- Concentration
- 100%
- Chemical Grade
- Reagent
- Chemical Formula
- C10H12FeN2NaO8
- Chemical Container Type
- Bottle
- Molecular Weight
- 367.05
- Chemical Container Material
- Plastic
- CAS Number
- 15708-41-5
Dimensions
- Chemical Container Size
- 100 g
Description
Ethylenediaminetetraacetic Acid Iron (III) Sodium Salt, Concentration 100 Percent, CAS Number 15708-41-5, Molecular Weight 367.05, Chemical Formula C10H12FeN2NaO8, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 g, Chemical Family Type Bases, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.