Shop SPECTRUM
See all product information
Create Account
(Ethylenedinitrilo)tetraacetic Acid, PK6
- Mfr # E1040-125GMQQ
- Zoro # G7943131
product price:Â
$
316.99
/pk of 6, $52.83/ea
Free Shipping & Returns
Key Features
Chemical Container Material
Plastic
CAS Number
60-00-4
Molecular Weight
F.W. 292.25
Chemical Container Type
Bottle
Shelf Life
24 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E1040-125GMQQ
- Zoro #
- G7943131
- UPC #
- -
- Country of Origin
- United States
- Item
- (Ethylenedinitrilo)tetraacetic Acid, Powder, Reagents, ACS
- Chemical Container Material
- Plastic
- CAS Number
- 60-00-4
- Molecular Weight
- F.W. 292.25
- Chemical Container Type
- Bottle
- Shelf Life
- 24 mo
- Chemical Formula
- C10H16N2O8
- Chemical Grade
- ACS
Dimensions
- Chemical Container Size
- 125 g
Description
(Ethylenedinitrilo)tetraacetic Acid, Powder, Reagents, ACS, CAS Number 60-00-4, Molecular Weight F.W. 292.25, Chemical Formula C10H16N2O8, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 125 g, Chemical Family Type Standards and Solutions, Shelf Life 24 mo, Package Quantity 6
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.