This item is Discontinued.

Spectrum Ethyltriphenylphosphonium Bromide, 500g E0382-500G

Ethyltriphenylphosphonium Bromide, 500g (Discontinued)

  • Mfr # E0382-500G
  • Zoro # G8075492
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E0382-500G
Zoro #
G8075492
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 g

Details

Item
Ethyltriphenylphosphonium Bromide
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Shelf Life
24 mo
CAS Number
1530-32-1
Chemical Formula
C20H20BrP
Chemical Grade
Reagent
Shipping Restrictions
UN3077, Environmentally Hazardous Substance, Solid, N.O.S., 9, Pg III
Molecular Weight
371.26

Description

Ethyltriphenylphosphonium Bromide, CAS Number 1530-32-1, Molecular Weight 371.26, Chemical Formula C20H20BrP, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3077, Environmentally Hazardous Substance, Solid, n.o.s., 9, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.