Etomidate, C14H16N2O2,100mg
- Mfr # E0897-100MG
- Zoro # G8167603
product price:Â
$
174.99
/ea
Free Shipping & Returns
Key Features
Shelf Life
24 mo
Chemical Container Type
Bottle
Molecular Weight
F.W. 244.29
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E0897-100MG
- Zoro #
- G8167603
- UPC #
- -
- Country of Origin
- Japan
- Item
- Etomidate
- Shelf Life
- 24 mo
- Chemical Container Type
- Bottle
- Molecular Weight
- F.W. 244.29
- Chemical Container Material
- Clear Glass
- Chemical Grade
- Reagent
- Chemical Formula
- C14H16N2O2
- CAS Number
- 33125-97-2
Dimensions
- Chemical Container Size
- 100 mg
Description
Etomidate, CAS Number 33125-97-2, Molecular Weight F.W. 244.29, Chemical Formula C14H16N2O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 mg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.