Shop All Chemicals Starting with F
Spectrum
Ferric Ammonium Citrate, Brown, 2.5kg
Mfr # F1000-2.5KG13
Zoro # G7927390
Free Shipping & Returns
$501.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Type Drum
- CAS Number 1185-57-5
- Chemical Container Material Plastic
- Chemical Container Size 2.5 kg
- Shelf Life 24 mo
Product Information
- Brand Spectrum
- MFR # F1000-2.5KG13
- Zoro # G7927390
- Country of Origin United States
- Category Chemicals Starting with F
Dimensions
Chemical Container Size | 2.5 kg |
Details
Description
Ferric Ammonium Citrate, Brown, Powder, FCC, CAS Number 1185-57-5, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade FCC, Chemical Container Size 2.5 kg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.