Ferric Ammonium Oxalate, Granular, 12kg
- Mfr # F1002-12KG18
- Zoro # G7925668
product price:
$
978.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Type
Drum
Chemical Container Size
12 kg
Chemical Container Material
Plastic
Chemical Grade
Reagent
Molecular Weight
F.W. 428.07
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F1002-12KG18
- Zoro #
- G7925668
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 12 kg
Details
- Item
- Ferric Ammonium Oxalate, Granular
- Chemical Container Type
- Drum
- Chemical Container Material
- Plastic
- Chemical Grade
- Reagent
- Molecular Weight
- F.W. 428.07
- Chemical Formula
- (NH4)3Fe(C2O4)3¿3H2O
- Shelf Life
- 24 mo
- CAS Number
- 13268-42-3
Description
Ferric Ammonium Oxalate, Granular, CAS Number 13268-42-3, Molecular Weight F.W. 428.07, Chemical Formula (NH4)3Fe(C2O4)3�3H2O, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade Reagent, Chemical Container Size 12 kg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.