Frc Amnm Slft, Ddcahydrt, Crs, Rgt, ACS, 500g
- Mfr # F1005-500GM
- Zoro # G8014078
product price:Â
$
269.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
500 g
Shelf Life
24 mo
Chemical Container Material
Plastic
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Formula
FeNH4(SO4)2;12H2O
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F1005-500GM
- Zoro #
- G8014078
- UPC #
- -
- Country of Origin
- United States
- Item
- Ferric Ammonium Sulfate - Dodecahydrate
- Shelf Life
- 24 mo
- Chemical Container Material
- Plastic
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Formula
- FeNH4(SO4)2;12H2O
- Molecular Weight
- 482.2
- CAS Number
- 7783-83-7
- Chemical Container Type
- Bottle
- Chemical Grade
- ACS
- Color
- Colorless
- Container Type
- Bottle
- Application
- Analytical Testing Labs
- Product Type
- Ferric Ammonium Sulfate - Dodecahydrate
- Features
- Light Sensitive, Moisture Sensitive
- Form
- Powder
- Container Material
- Plastic
- Special Information
- Light Sensitive, Moisture Sensitive
- Storage Temperature - Minimum
- 20 Degrees C
- Storage Temperature - Maximum
- 22 Degrees C
- Quantity
- 500
- REMOVE - Previous PI Node
- F
- Volume
- 500 g
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 500 g
Description
Ferric Ammonium Sulfate - Dodecahydrate, Concentration Not Applicable, CAS Number 7783-83-7, Molecular Weight 482.2, Chemical Formula FeNH4(SO4)2;12H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.