Ferric Subsulfate, Powder, Purified, 2.5kg
- Mfr # F1042-2.5KG13
- Zoro # G8034999
product price:Â
$
626.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Material
Plastic
CAS Number
1310-45-8
Chemical Container Type
Drum
Chemical Grade
Purified
Chemical Formula
Approx. Fe4(OH)2(SO4)5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F1042-2.5KG13
- Zoro #
- G8034999
- UPC #
- -
- Country of Origin
- United States
- Item
- Ferric Subsulfate, Powder, Purified
- Chemical Container Material
- Plastic
- CAS Number
- 1310-45-8
- Chemical Container Type
- Drum
- Chemical Grade
- Purified
- Chemical Formula
- Approx. Fe4(OH)2(SO4)5
- Shelf Life
- 24 mo
Dimensions
- Chemical Container Size
- 2.5 kg
Description
Ferric Subsulfate, Powder, Purified, CAS Number 1310-45-8, Chemical Formula Approx. Fe4(OH)2(SO4)5, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade Purified, Chemical Container Size 2.5 kg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.