Ferric Chloride, Hexahydrate, Lump, 2.5kg
- Mfr # F1017-2.5KG13
- Zoro # G7944881
product price:
$
300.99
/ea
Free Shipping & Returns
Key Features
Shelf Life
24 mo
Chemical Grade
Purified
Chemical Container Size
2.5 kg
Chemical Formula
FeCl3¿6H2O
CAS Number
10025-77-1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F1017-2.5KG13
- Zoro #
- G7944881
- UPC #
- -
- Country of Origin
- United States
- Item
- Ferric Chloride, Hexahydrate, Lump, Purified
- Shelf Life
- 24 mo
- Chemical Grade
- Purified
- Chemical Formula
- FeCl3¿6H2O
- CAS Number
- 10025-77-1
- Chemical Container Type
- Drum
- Shipping Restrictions
- UN1773, Ferric chloride, 8, PG III
- Molecular Weight
- F.W. 270.30
- Chemical Container Material
- Plastic
Dimensions
- Chemical Container Size
- 2.5 kg
Description
Ferric Chloride, Hexahydrate, Lump, Purified, CAS Number 10025-77-1, Molecular Weight F.W. 270.30, Chemical Formula FeCl3�6H2O, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade Purified, Chemical Container Size 2.5 kg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1773, Ferric chloride, 8, PG III
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.