Ferric Subsulfate, Powder, Purified, 500g
- Mfr # F1042-500GM10
- Zoro # G7984142
product price:Â
$
225.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Formula
Approx. Fe4(OH)2(SO4)5
Chemical Container Material
Amber Glass
Chemical Container Size
500 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F1042-500GM10
- Zoro #
- G7984142
- UPC #
- -
- Country of Origin
- United States
- Item
- Ferric Subsulfate, Powder, Purified
- Chemical Container Type
- Bottle
- Shelf Life
- 24 mo
- Chemical Formula
- Approx. Fe4(OH)2(SO4)5
- Chemical Container Material
- Amber Glass
- CAS Number
- 1310-45-8
- Chemical Grade
- Purified
Dimensions
- Chemical Container Size
- 500 g
Description
Ferric Subsulfate, Powder, Purified, CAS Number 1310-45-8, Chemical Formula Approx. Fe4(OH)2(SO4)5, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Purified, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.