Flufenamic Acid, 25g, CAS 530-78-9
- Mfr # F3020-25GM
- Zoro # G8077498
product price:Â
$
155.99
/ea
Free Shipping & Returns
Key Features
Concentration
100%
Molecular Weight
281.23
Chemical Formula
C14H10F3NO2
Chemical Container Type
Bottle
Chemical Container Material
Amber Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F3020-25GM
- Zoro #
- G8077498
- UPC #
- -
- Country of Origin
- United States
- Item
- Flufenamic Acid
- Concentration
- 100%
- Molecular Weight
- 281.23
- Chemical Formula
- C14H10F3NO2
- Chemical Container Type
- Bottle
- Chemical Container Material
- Amber Glass
- Shelf Life
- 24 mo
- Chemical Grade
- Reagent
- CAS Number
- 530-78-9
Dimensions
- Chemical Container Size
- 25 g
Description
Flufenamic Acid, Concentration 100 Percent, CAS Number 530-78-9, Molecular Weight 281.23, Chemical Formula C14H10F3NO2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Acids, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.