Shop SPECTRUM
See all product information
Create Account
N, N-Dimethylformamide, 500mL
- Mfr # D0722-500ML
- Zoro # G8292538
product price:Â
$
45.89
/ea
Key Features
Shelf Life
24 mo
Chemical Formula
C3H7NO
Molecular Weight
73.09
Chemical Container Material
Clear Glass
CAS Number
68-12-2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D0722-500ML
- Zoro #
- G8292538
- UPC #
- -
- Country of Origin
- Japan
- Item
- N,N-Dimethylformamide
- Shelf Life
- 24 mo
- Chemical Formula
- C3H7NO
- Molecular Weight
- 73.09
- Chemical Container Material
- Clear Glass
- CAS Number
- 68-12-2
- Shipping Restrictions
- UN2265, N,N-Dimethylformamide, 3, PG III
- Chemical Grade
- Lab
- Chemical Container Type
- Bottle
- Application
- Industrial, Research Purpose
- Color
- Colorless
- Container Type
- Bottle
- Product Type
- N,N-Dimethylformamide
- Features
- Non-Photochemically Reactive
- Form
- Liquid
- Special Information
- Non-Photochemically Reactive
- Container Material
- Clear Glass
- Volume
- 500 mL
- Quantity
- 500
- REMOVE - Previous PI Node
- D
- Storage Temperature - Minimum
- 20 Degrees C
- Storage Temperature - Maximum
- 22 Degrees C
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 500 mL
Description
N,N-Dimethylformamide, Concentration Not Applicable, CAS Number 68-12-2, Molecular Weight 73.09, Chemical Formula C3H7NO, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Solvent, Shelf Life 24 mo, Shipping Restrictions UN2265, N,N-Dimethylformamide, 3, PG III, Standards Not Applicable, Special Information Not Applicable
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.