Shop SPECTRUM
See all product information
Create Account
Fluorenylmethyl Chloro, C15H11ClO2, 5g
- Mfr # F0197-5G
- Zoro # G8204548
product price:Â
$
109.99
/ea
Free Shipping & Returns
Key Features
Chemical Formula
C15H11ClO2
Chemical Container Material
Clear Glass
Molecular Weight
F.W. 258.70
Shipping Restrictions
UN1759, Corrosive Solid, n.o.s., 8, PG II
Chemical Container Type
Bottle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F0197-5G
- Zoro #
- G8204548
- UPC #
- -
- Country of Origin
- Japan
- Item
- Fluorenylmethyl Chloroformate
- Chemical Formula
- C15H11ClO2
- Chemical Container Material
- Clear Glass
- Molecular Weight
- F.W. 258.70
- Shipping Restrictions
- UN1759, Corrosive Solid, n.o.s., 8, PG II
- Chemical Container Type
- Bottle
- Shelf Life
- 24 mo
- CAS Number
- 28920-43-6
- Chemical Grade
- Reagent
Dimensions
- Chemical Container Size
- 5 g
Description
Fluorenylmethyl Chloroformate, CAS Number 28920-43-6, Molecular Weight F.W. 258.70, Chemical Formula C15H11ClO2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1759, Corrosive Solid, n.o.s., 8, PG II
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.