Shop SPECTRUM

Fluorescein Sodium, 100g, CAS 518-47-8

  • Mfr # F1272-100GM
  • Zoro # G7985420

product price: 
$
127.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Size
100 g
Molecular Weight
376.27
Chemical Grade
Lab
CAS Number
518-47-8
Shelf Life
24 mo
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
F1272-100GM
Zoro #
G7985420
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
100 g

Details

Item
Fluorescein Sodium
Molecular Weight
376.27
Chemical Grade
Lab
CAS Number
518-47-8
Shelf Life
24 mo
Chemical Container Material
Amber Glass
Chemical Formula
C20H10Na2O5
Concentration
100 %
Chemical Container Type
Bottle
Container Type
Bottle
Application
Industrial, Research Purpose
Color
Colorless
Product Type
Fluorescein Sodium
Container Material
Amber Glass
Form
Powder
Shipping Restrictions
Chemical Not Regulated For Transport
Storage Temperature - Maximum
22 Degrees C
Quantity
100
Volume
100 g
Storage Temperature - Minimum
20 Degrees C
Storage Temperature
Room Temperature
REMOVE - Previous PI Node
F
Calibration Certificate
No
Wire Color
Colorless

Description

Fluorescein Sodium, Concentration 100 Percent, CAS Number 518-47-8, Molecular Weight 376.27, Chemical Formula C20H10Na2O5, APHA Not Applicable, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 100 g, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.