Fluoboric Acid, 500mL, PK6
- Mfr # F1075-500MLPL0R
- Zoro # G8069752
product price:Â
$
708.99
/pk of 6, $118.17/ea
Free Shipping & Returns
Key Features
Chemical Container Size
500 mL
Chemical Container Material
Plastic
Shelf Life
24 mo
Chemical Formula
HBF4
CAS Number
16872-11-0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F1075-500MLPL0R
- Zoro #
- G8069752
- UPC #
- -
- Country of Origin
- United States
- Item
- Fluoboric Acid
- Chemical Container Material
- Plastic
- Shelf Life
- 24 mo
- Chemical Formula
- HBF4
- CAS Number
- 16872-11-0
- Chemical Container Type
- Bottle
- Molecular Weight
- 87.81
- Chemical Grade
- Lab
- Shipping Restrictions
- UN1775, Fluoroboric Acid, 8, PG II
- Application
- Commercial
- Container Type
- Bottle
- Color
- Colorless
- Product Type
- Fluoboric Acid
- Form
- Liquid
- Container Material
- Plastic
- Storage Temperature - Maximum
- 22 Degrees C
- Volume
- 500 mL
- REMOVE - Previous PI Node
- F
- Quantity
- 500
- Storage Temperature - Minimum
- 20 Degrees C
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 500 mL
Description
Fluoboric Acid, Concentration Not Applicable, CAS Number 16872-11-0, Molecular Weight 87.81, Chemical Formula HBF4, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Acid, Shelf Life 24 mo, Shipping Restrictions UN1775, Fluoroboric Acid, 8, PG II, Standards Not Applicable, Special Information Not Applicable, Package Quantity 6
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.