Zinc Acetate, Crystal, Reagent, 500g
- Mfr # Z1045-500GM10
- Zoro # G8025138
product price:
$
100.99
/ea
Free Shipping & Returns
Key Features
Shelf Life
24 mo
Chemical Container Size
500 g
Chemical Formula
C4H6O4Zn¿2H2O
CAS Number
5970-45-6
Chemical Container Type
Bottle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z1045-500GM10
- Zoro #
- G8025138
- UPC #
- -
- Country of Origin
- United States
- Item
- Zinc Acetate, Crystal, Reagents
- Shelf Life
- 24 mo
- Chemical Formula
- C4H6O4Zn¿2H2O
- CAS Number
- 5970-45-6
- Chemical Container Type
- Bottle
- Chemical Grade
- Reagent
- Molecular Weight
- F.W. 219.51
- Chemical Container Material
- Plastic
Dimensions
- Chemical Container Size
- 500 g
Description
Zinc Acetate, Crystal, Reagent, CAS Number 5970-45-6, Molecular Weight F.W. 219.51, Chemical Formula C4H6O4Zn�2H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.