Shop SPECTRUM
See all product information
Create Account
Formic Acid, 2.5L
- Mfr # F1089-2.5LTPV7F
- Zoro # G8068160
product price:Â
$
400.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
46.03
Chemical Container Type
Bottle
Chemical Container Material
Coated Glass
Shelf Life
24 mo
Shipping Restrictions
UN1779, Formic acid, 8 (3), PG II
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F1089-2.5LTPV7F
- Zoro #
- G8068160
- UPC #
- -
- Country of Origin
- United States
- Item
- Formic Acid
- Molecular Weight
- 46.03
- Chemical Container Type
- Bottle
- Chemical Container Material
- Coated Glass
- Shelf Life
- 24 mo
- Shipping Restrictions
- UN1779, Formic acid, 8 (3), PG II
- Chemical Grade
- ACS
- Chemical Formula
- CH2O2
- CAS Number
- 64-18-6
- Container Type
- Bottle
- Application
- Commercial
- Color
- Colorless
- Product Type
- Formic Acid
- Concentration
- 96 %
- Container Material
- Plastic
- Form
- Liquid
- Volume
- 2.5 L
- REMOVE - Previous PI Node
- F
- Storage Temperature - Minimum
- 20 Degrees C
- Storage Temperature - Maximum
- 22 Degrees C
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 2.5 L
Description
Formic Acid, Concentration 96 Percent, CAS Number 64-18-6, Molecular Weight 46.03, Chemical Formula CH2O2, APHA Not Applicable, Chemical Container Material Coated Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 2.5 L, Chemical Family Type Acid, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions UN1779, Formic acid, 8 (3), PG II, Standards Not Applicable, Special Information Not Applicable
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.