Shop SPECTRUM
See all product information
Create Account
Frc Amnm Slft, Ddcahydrt, Crs, Rgt, ACS, PK6
- Mfr # F1005-500GM-CS6
- Zoro # G7912027
product price:Â
$
1,079.99
/pk of 6, $180.00/ea
Free Shipping & Returns
Key Features
Chemical Formula
FeNH4(SO4)2 x 12H2O
CAS Number
7783-83-7
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Type
Bottle
Chemical Container Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F1005-500GM-CS6
- Zoro #
- G7912027
- UPC #
- -
- Country of Origin
- United States
- Item
- Ferric Ammonium Sulfate, Dodecahydrate, Crystal, Reagents, ACS
- Chemical Formula
- FeNH4(SO4)2 x 12H2O
- CAS Number
- 7783-83-7
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Container Type
- Bottle
- Chemical Container Material
- Plastic
- Chemical Grade
- ACS
- Molecular Weight
- 482.2
- Shelf Life
- 24 mo
Dimensions
- Chemical Container Size
- 500 g
Description
Ferric Ammonium Sulfate, Dodecahydrate, Crystal, Reagent, ACS, CAS Number 7783-83-7, Molecular Weight 482.2, Chemical Formula FeNH4(SO4)2 x 12H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Package Quantity 6
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.