Frc Ntrt, Nnahydrt, Crstl, Technical, 12kg
- Mfr # F1031-12KG
- Zoro # G7948083
product price:Â
$
672.99
/ea
Free Shipping & Returns
Key Features
Chemical Grade
Technical
Shelf Life
24 mo
Chemical Container Size
12 kg
Molecular Weight
404.00
Chemical Formula
Fe(NO3)3 x 9H2O
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F1031-12KG
- Zoro #
- G7948083
- UPC #
- -
- Country of Origin
- United States
- Item
- Ferric Nitrate, Nonahydrate, Crystal, Technical
- Chemical Grade
- Technical
- Shelf Life
- 24 mo
- Molecular Weight
- 404.00
- Chemical Formula
- Fe(NO3)3 x 9H2O
- Shipping Restrictions
- UN1466, Ferric Nitrate, 5.1, PG III
- Chemical Container Type
- Drum
- Chemical Container Material
- Plastic
- CAS Number
- 7782-61-8
Dimensions
- Chemical Container Size
- 12 kg
Description
Ferric Nitrate, Nonahydrate, Crystal, Technical, CAS Number 7782-61-8, Molecular Weight 404.00, Chemical Formula Fe(NO3)3 x 9H2O, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade Technical, Chemical Container Size 12 kg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1466, Ferric Nitrate, 5.1, PG III
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.