Frc Chlrd, hxahydrt, Lump, Rgnt, ACS, 12kg
- Mfr # F1010-12KG
- Zoro # G7965078
product price:Â
$
1,689.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Material
Plastic
CAS Number
10025-77-1
Chemical Formula
FeCl3 x 6H2O
Chemical Container Size
12 kg
Chemical Container Type
Drum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F1010-12KG
- Zoro #
- G7965078
- UPC #
- -
- Country of Origin
- United States
- Item
- Ferric Chloride, Hexahydrate, Lump, Reagents, ACS
- Chemical Container Material
- Plastic
- CAS Number
- 10025-77-1
- Chemical Formula
- FeCl3 x 6H2O
- Chemical Container Type
- Drum
- Chemical Grade
- ACS
- Shelf Life
- 24 mo
- Molecular Weight
- 270.3
- Shipping Restrictions
- UN1773, Ferric Chloride, 8, PG III
Dimensions
- Chemical Container Size
- 12 kg
Description
Ferric Chloride, Hexahydrate, Lump, Reagent, ACS, CAS Number 10025-77-1, Molecular Weight 270.3, Chemical Formula FeCl3 x 6H2O, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade ACS, Chemical Container Size 12 kg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1773, Ferric Chloride, 8, PG III
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.