Frc Ntrt, Nnahydrt, Crstl, Rgnt, ACS, PK4
- Mfr # F1030-2.5KG-CS4
- Zoro # G7984763
product price:Â
$
1,413.99
/pk of 4, $353.50/ea
Free Shipping & Returns
Key Features
Chemical Container Size
2.5 kg
Shelf Life
24 mo
Chemical Container Material
Plastic
Chemical Grade
ACS
Molecular Weight
404
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F1030-2.5KG-CS4
- Zoro #
- G7984763
- UPC #
- -
- Country of Origin
- United States
- Item
- Ferric Nitrate, Nonahydrate, Crystal, Reagents, ACS
- Shelf Life
- 24 mo
- Chemical Container Material
- Plastic
- Chemical Grade
- ACS
- Molecular Weight
- 404
- Chemical Formula
- Fe(NO3)3 x 9H2O
- Chemical Container Type
- Bottle
- CAS Number
- 7782-61-8
- Shipping Restrictions
- UN1466, Ferric Nitrate, 5.1, PG III
Dimensions
- Chemical Container Size
- 2.5 kg
Description
Ferric Nitrate, Nonahydrate, Crystal, Reagent, ACS, CAS Number 7782-61-8, Molecular Weight 404, Chemical Formula Fe(NO3)3 x 9H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 2.5 kg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1466, Ferric Nitrate, 5.1, PG III, Package Quantity 4
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.