Frc Ntrt, Nnahydrt, Crstl, Technical, 500g
- Mfr # F1031-500GM
- Zoro # G8046722
product price:Â
$
75.69
/ea
Key Features
CAS Number
7782-61-8
Chemical Container Type
Bottle
Shipping Restrictions
UN1466, Ferric Nitrate, 5.1, PG III
Chemical Container Size
500 g
Chemical Container Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F1031-500GM
- Zoro #
- G8046722
- UPC #
- -
- Country of Origin
- United States
- Item
- Ferric Nitrate, Nonahydrate, Crystal, Technical
- CAS Number
- 7782-61-8
- Chemical Container Type
- Bottle
- Shipping Restrictions
- UN1466, Ferric Nitrate, 5.1, PG III
- Chemical Container Material
- Plastic
- Chemical Grade
- Technical
- Molecular Weight
- 404.00
- Shelf Life
- 24 mo
- Chemical Formula
- Fe(NO3)3 x 9H2O
Dimensions
- Chemical Container Size
- 500 g
Description
Ferric Nitrate, Nonahydrate, Crystal, Technical, CAS Number 7782-61-8, Molecular Weight 404.00, Chemical Formula Fe(NO3)3 x 9H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Technical, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1466, Ferric Nitrate, 5.1, PG III
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.