Shop SPECTRUM
See all product information
Create Account
Fructose, Grnlr, USP, 2.5kg
- Mfr # FR106-2.5KG
- Zoro # G7989237
product price:Â
$
237.99
/ea
Free Shipping & Returns
Key Features
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Material
Plastic
Chemical Container Size
2.5 kg
Chemical Grade
USP
Shelf Life
24 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FR106-2.5KG
- Zoro #
- G7989237
- UPC #
- -
- Country of Origin
- United States
- Item
- Fructose, Granular, USP
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Container Material
- Plastic
- Chemical Grade
- USP
- Shelf Life
- 24 mo
- Molecular Weight
- 180.16
- Chemical Formula
- C6H12O6
- CAS Number
- 57-48-7
- Chemical Container Type
- Bottle
Dimensions
- Chemical Container Size
- 2.5 kg
Description
Fructose, Granular, USP, CAS Number 57-48-7, Molecular Weight 180.16, Chemical Formula C6H12O6, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade USP, Chemical Container Size 2.5 kg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.