Ferric Subsulfate Sltn, USP, 6x500mL, PK6
- Mfr # F1305-500ML-CS6
- Zoro # G7917679
product price:Â
$
970.99
/pk of 6, $161.83/ea
Free Shipping & Returns
Key Features
Special Information
Prepared From Ferrous Sulfate, Water, Sulfuric Acid, And Nitric Acid, Crystallization May Occur If The Solution Is Exposed To Temperatures Below 22DC, Warming Will Redissolve The Crystals
Chemical Container Type
Bottle
Chemical Grade
USP
Shelf Life
24 mo
Shipping Restrictions
Chemical Not Regulated For Transport
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F1305-500ML-CS6
- Zoro #
- G7917679
- UPC #
- -
- Country of Origin
- United States
- Item
- Ferric Subsulfate Solution, USP
- Special Information
- Prepared From Ferrous Sulfate, Water, Sulfuric Acid, And Nitric Acid, Crystallization May Occur If The Solution Is Exposed To Temperatures Below 22DC, Warming Will Redissolve The Crystals
- Chemical Container Type
- Bottle
- Chemical Grade
- USP
- Shelf Life
- 24 mo
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Molecular Weight
- 737.71
- CAS Number
- 1310-45-8
- Chemical Container Material
- Amber Glass
- Chemical Formula
- Fe4(OH)2(SO4)5
Dimensions
- Chemical Container Size
- 500 mL
Description
Ferric Subsulfate Solution, USP, CAS Number 1310-45-8, Molecular Weight 737.71, Chemical Formula Fe4(OH)2(SO4)5, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade USP, Chemical Container Size 500 mL, Chemical Family Type Standards and Solutions, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.