Fructose, Grnlr, USP, 500g
- Mfr # FR106-500GM
- Zoro # G7904053
product price:Â
$
73.39
/ea
Key Features
Chemical Container Type
Bottle
Chemical Grade
USP
Molecular Weight
180.16
Chemical Container Material
Plastic
Shipping Restrictions
Chemical Not Regulated For Transport
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FR106-500GM
- Zoro #
- G7904053
- UPC #
- -
- Country of Origin
- United States
- Item
- Fructose, Granular, USP
- Chemical Container Type
- Bottle
- Chemical Grade
- USP
- Molecular Weight
- 180.16
- Chemical Container Material
- Plastic
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Shelf Life
- 24 mo
- Chemical Formula
- C6H12O6
- CAS Number
- 57-48-7
Dimensions
- Chemical Container Size
- 500 g
Description
Fructose, Granular, USP, CAS Number 57-48-7, Molecular Weight 180.16, Chemical Formula C6H12O6, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade USP, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.