Shop SPECTRUM
See all product information
Create Account
Fructose, Grnlr, USP, 500g, PK6
- Mfr # FR106-500GM-CS6
- Zoro # G8057100
product price:Â
$
320.99
/pk of 6, $53.50/ea
Free Shipping & Returns
Key Features
Chemical Formula
C6H12O6
Chemical Container Size
500 g
Chemical Grade
USP
Chemical Container Material
Plastic
Shipping Restrictions
Chemical Not Regulated For Transport
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FR106-500GM-CS6
- Zoro #
- G8057100
- UPC #
- -
- Country of Origin
- United States
- Item
- Fructose, Granular, USP
- Chemical Formula
- C6H12O6
- Chemical Grade
- USP
- Chemical Container Material
- Plastic
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Container Type
- Bottle
- Shelf Life
- 24 mo
- CAS Number
- 57-48-7
- Molecular Weight
- 180.16
Dimensions
- Chemical Container Size
- 500 g
Description
Fructose, Granular, USP, CAS Number 57-48-7, Molecular Weight 180.16, Chemical Formula C6H12O6, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade USP, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Package Quantity 6
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.