Shop SPECTRUM
See all product information
Create Account
Formic Acid, 500mL, PK6
- Mfr # F1090-500MLGL0R
- Zoro # G8085012
product price:Â
$
604.99
/pk of 6, $100.83/ea
Free Shipping & Returns
Key Features
Chemical Container Type
Bottle
Chemical Grade
ACS
Chemical Container Size
500 mL
Chemical Container Material
Amber Glass
Shelf Life
24 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F1090-500MLGL0R
- Zoro #
- G8085012
- UPC #
- -
- Country of Origin
- United States
- Item
- Formic Acid
- Chemical Container Type
- Bottle
- Chemical Grade
- ACS
- Chemical Container Material
- Amber Glass
- Shelf Life
- 24 mo
- CAS Number
- 64-18-6
- Chemical Formula
- CH2O2
- Molecular Weight
- 46.03
- Shipping Restrictions
- UN1779, Formic acid, 8 (3), PG II
- Container Type
- Bottle
- Color
- Colorless
- Application
- Commercial
- Product Type
- Formic Acid
- Form
- Liquid
- Concentration
- 88 %
- Container Material
- Glass
- Volume
- 500 mL
- Storage Temperature - Minimum
- 20 Degrees C
- Storage Temperature - Maximum
- 22 Degrees C
- REMOVE - Previous PI Node
- F
- Quantity
- 500
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 500 mL
Description
Formic Acid, Concentration 88 Percent, CAS Number 64-18-6, Molecular Weight 46.03, Chemical Formula CH2O2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 mL, Chemical Family Type Acid, Shelf Life 24 mo, Shipping Restrictions UN1779, Formic acid, 8 (3), PG II, Standards Not Applicable, Special Information Not Applicable, Package Quantity 6
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.