Frus Amnm Slft, hxahydrt, Crs, Rgt, ACS, 500g

  • Mfr # F1050-500GM
  • Zoro # G7988449
product price: 
$
252.99
/ea
Free Shipping & Returns

Key Features

Shipping Restrictions
Chemical Not Regulated For Transport
Shelf Life
24 mo
Molecular Weight
392.14
Chemical Container Type
Bottle
CAS Number
7783-85-9
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
F1050-500GM
Zoro #
G7988449
UPC #
-
Country of Origin
United States
Item
Ferrous Ammonium Sulfate
Shipping Restrictions
Chemical Not Regulated For Transport
Shelf Life
24 mo
Molecular Weight
392.14
Chemical Container Type
Bottle
CAS Number
7783-85-9
Chemical Container Material
Amber Glass
Chemical Formula
Fe(NH4)2(SO4)2;6H2O
Chemical Grade
ACS
Application
Analytical Testing Labs
Color
Colorless
Container Type
Bottle
Product Type
Ferrous Ammonium Sulfate
Form
Powder
Container Material
Amber Glass
Special Information
Deliquescent, Light Sensitive
Features
Deliquescent, Light Sensitive
Storage Temperature - Minimum
20 Degrees C
Quantity
500
REMOVE - Previous PI Node
F
Storage Temperature - Maximum
22 Degrees C
Volume
500 g
Calibration Certificate
No
Chemical Properties
Hexahydrate
Wire Color
Colorless

Dimensions

Chemical Container Size
500 g

Description

Ferrous Ammonium Sulfate - Hexahydrate, Concentration Not Applicable, CAS Number 7783-85-9, Molecular Weight 392.14, Chemical Formula Fe(NH4)2(SO4)2;6H2O, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 g, Chemical Family Type Inorganic, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews