Frus Amnm Slft, hxahydrt, Crs, Rgt, ACS, PK6
- Mfr # F1050-500GM-CS6
- Zoro # G8037613
product price:Â
$
1,030.99
/pk of 6, $171.83/ea
Free Shipping & Returns
Key Features
Chemical Formula
Fe(NH4)2(SO4)2 x 6H2O
Chemical Container Material
Amber Glass
Chemical Container Size
500 g
Chemical Grade
ACS
Shelf Life
24 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F1050-500GM-CS6
- Zoro #
- G8037613
- UPC #
- -
- Country of Origin
- United States
- Item
- Ferrous Ammonium Sulfate, Hexahydrate, Crystal, Reagents, ACS
- Chemical Formula
- Fe(NH4)2(SO4)2 x 6H2O
- Chemical Container Material
- Amber Glass
- Chemical Grade
- ACS
- Shelf Life
- 24 mo
- Molecular Weight
- 392.14
- Chemical Container Type
- Bottle
- Shipping Restrictions
- Chemical Not Regulated For Transport
- CAS Number
- 7783-85-9
Dimensions
- Chemical Container Size
- 500 g
Description
Ferrous Ammonium Sulfate, Hexahydrate, Crystal, Reagents, ACS, CAS Number 7783-85-9, Molecular Weight 392.14, Chemical Formula Fe(NH4)2(SO4)2 x 6H2O, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Package Quantity 6
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.