Shop SPECTRUM
See all product information
Create Account
Gallic Acid, 2.5kg, CAS 149-91-7
- Mfr # G1034-2.5KG
- Zoro # G8007507
product price:Â
$
1,325.99
/ea
Free Shipping & Returns
Key Features
Chemical Formula
C6H2(OH)3COOH
Shelf Life
24 mo
Chemical Container Size
2.5 kg
Chemical Container Type
Drum
Chemical Grade
Reagent
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G1034-2.5KG
- Zoro #
- G8007507
- UPC #
- -
- Country of Origin
- United States
- Item
- Gallic Acid
- Chemical Formula
- C6H2(OH)3COOH
- Shelf Life
- 24 mo
- Chemical Container Type
- Drum
- Chemical Grade
- Reagent
- Concentration
- 100%
- Molecular Weight
- 170.12
- Chemical Container Material
- Plastic
- CAS Number
- 149-91-7
Dimensions
- Chemical Container Size
- 2.5 kg
Description
Gallic Acid, Concentration 100 Percent, CAS Number 149-91-7, Molecular Weight 170.12, Chemical Formula C6H2(OH)3COOH, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade Reagent, Chemical Container Size 2.5 kg, Chemical Family Type Acids, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.