Guanidinoacetic Acid, 100g, Amber Glass
- Mfr # G3327-100GM
- Zoro # G7943658
product price:Â
$
212.99
/ea
Free Shipping & Returns
Key Features
Concentration
100%
Chemical Container Type
Bottle
CAS Number
352-97-6
Shelf Life
24 mo
Chemical Container Material
Amber Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G3327-100GM
- Zoro #
- G7943658
- UPC #
- -
- Country of Origin
- United States
- Item
- Guanidinoacetic Acid
- Concentration
- 100%
- Chemical Container Type
- Bottle
- CAS Number
- 352-97-6
- Shelf Life
- 24 mo
- Chemical Container Material
- Amber Glass
- Chemical Formula
- C3H7N3O2
- Chemical Grade
- Reagent
- Molecular Weight
- 117.1
Dimensions
- Chemical Container Size
- 100 g
Description
Guanidinoacetic Acid, Concentration 100 Percent, CAS Number 352-97-6, Molecular Weight 117.1, Chemical Formula C3H7N3O2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 g, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.