Glcl Acetic Acid, USP, 4L, PVC

  • Mfr # AC110-4LTPV
  • Zoro # G7911832
product price: 
$
258.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Size
4 L
Chemical Grade
USP
Chemical Container Type
Bottle
Molecular Weight
60.05
Shipping Restrictions
UN2789, Acetic Acid, Glacial, 8 (3), PG II
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
AC110-4LTPV
Zoro #
G7911832
UPC #
-
Country of Origin
United States
Item
Acetic Acid
Chemical Grade
USP
Chemical Container Type
Bottle
Molecular Weight
60.05
Shipping Restrictions
UN2789, Acetic Acid, Glacial, 8 (3), PG II
Shelf Life
24 mo
Chemical Formula
C2H4O2
CAS Number
64-19-7
Chemical Container Material
Coated Glass
Color
Colorless
Application
Analytical Testing Labs
Container Type
Bottle
Product Type
Acetic Acid
Special Information
Hygroscopic
Container Material
Plastic
Features
Hygroscopic
Form
Liquid
Volume
4 L
Storage Temperature - Maximum
22 Degrees C
Storage Temperature - Minimum
20 Degrees C
Quantity
1
REMOVE - Previous PI Node
G
Chemical Properties
Glacial
Calibration Certificate
No
Wire Color
Colorless

Dimensions

Chemical Container Size
4 L

Description

Acetic Acid - Glacial, Concentration Not Applicable, CAS Number 64-19-7, Molecular Weight 60.05, Chemical Formula C2H4O2, Chemical Container Material Coated Glass, Chemical Container Type Bottle, Chemical Grade USP, Chemical Container Size 4 L, Chemical Family Type Acid, Shelf Life 24 mo, Shipping Restrictions UN2789, Acetic Acid, Glacial, 8 (3), PG II, Standards Not Applicable, Special Information Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews