Shop SPECTRUM
See all product information
Create Account
Glcl Acetic Acid, USP, 4x2.5L, Gls, PK4
- Mfr # AC110-2.5LTGL-CS4
- Zoro # G7996158
product price:Â
$
531.99
/pk of 4, $133.00/ea
Free Shipping & Returns
Key Features
Chemical Container Type
Bottle
Chemical Container Size
2.5 L
CAS Number
64-19-7
Chemical Container Material
Clear Glass
Chemical Formula
C2H4O2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AC110-2.5LTGL-CS4
- Zoro #
- G7996158
- UPC #
- -
- Country of Origin
- United States
- Item
- Acetic Acid
- Chemical Container Type
- Bottle
- CAS Number
- 64-19-7
- Chemical Container Material
- Clear Glass
- Chemical Formula
- C2H4O2
- Molecular Weight
- 60.05
- Shipping Restrictions
- UN2789, Acetic Acid, Glacial, 8 (3), PG II
- Shelf Life
- 24 mo
- Chemical Grade
- USP
- Application
- Analytical Testing Labs
- Container Type
- Bottle
- Color
- Colorless
- Product Type
- Acetic Acid
- Special Information
- Hygroscopic
- Container Material
- Glass
- Form
- Liquid
- Features
- Hygroscopic
- Storage Temperature - Minimum
- 20 Degrees C
- Volume
- 2.5 L
- Storage Temperature - Maximum
- 22 Degrees C
- REMOVE - Previous PI Node
- G
- Chemical Properties
- Glacial
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 2.5 L
Description
Acetic Acid, Concentration Not Applicable, CAS Number 64-19-7, Molecular Weight 60.05, Chemical Formula C2H4O2, APHA Not Applicable, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade USP, Chemical Container Size 2.5 L, Chemical Family Type Acid, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions UN2789, Acetic Acid, Glacial, 8 (3), PG II, Standards Not Applicable, Special Information Hygroscopic, Package Quantity 4
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.