Glycerol 1, 2-Carbonate, 100g, CAS 931-40-8
- Mfr # G1488-100GM
- Zoro # G8077242
product price:Â
$
346.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
100 g
Concentration
100%
Molecular Weight
118.09
CAS Number
931-40-8
Shelf Life
24 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G1488-100GM
- Zoro #
- G8077242
- UPC #
- -
- Country of Origin
- United States
- Item
- Glycerol 1,2-Carbonate
- Concentration
- 100%
- Molecular Weight
- 118.09
- CAS Number
- 931-40-8
- Shelf Life
- 24 mo
- Chemical Grade
- Reagent
- Chemical Container Material
- Amber Glass
- Chemical Container Type
- Bottle
- Chemical Formula
- C4H6O4
Dimensions
- Chemical Container Size
- 100 g
Description
Glycerol 1,2-Carbonate, Concentration 100 Percent, CAS Number 931-40-8, Molecular Weight 118.09, Chemical Formula C4H6O4, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 g, Chemical Family Type Bases, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.